3 - 4 in. Hub PVC Drain Base

You last purchased this on
 
PROFLO®

3 - 4 in. Hub PVC Drain Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3 - 4 in. Hub PVC Drain Base

  • Fast #
  • Part #PF42840
  • Item #737446
  • Manufacturer Part #42840
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overall Length: 4 in
  • Overall Width: 4 in
  • Constructed from PVC
  • Connection Type: Pipe Fit
  • End Connection Size: 3 in or 4 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
ASTM:
ASTM D-2665
Application:
Commercial, Residential
CSA Certified:
CSA B125.2 2015
Drain Component Type:
Drain Base
Fits Pipe Size:
3 in - 4 in
Height:
3-1/2 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Outlet Type:
Hub
Trim Ring:
No
UL Listed:
No
WaterSense Labeled:
No