DESCRIPTION

  • Repair clamp designed to provide temporary leak protection.
  • Single long plated carriage bolt
  • Stainless steel clamp with neoprene gasket
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal

PROFLO® 3/4 in. Stainless Steel Repair Clamp

PFRCF

Length:

SPECIFICATIONS

Fits Pipe Size
3/4 in
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
3 in
Material
Stainless Steel

Starting at
$9.98
EACH
  • QUANTITY