DESCRIPTION

  • Connection: 3/4" MIP X 3/4" FIP
  • High strength stainless steel braid and reinforced inner core
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F

PROFLO® 3/4 x 3/4 in. MIP x FIP Stainless Steel Water Heater Connector

PFX146232

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY