DESCRIPTION

  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Operating pressure: 200 psi
  • Operating temperature: 25° F - 160° F
  • Plastic ballcock nuts for hand tightening only

PROFLO® 3/4 x 3/4 in. Stainless Steel FIP Cleanout Water Heater

PFXSH4F18N

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
Maximum Pressure
200 psi
Maximum Temperature
160
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS