DESCRIPTION

  • All washers snap into place
  • Connection: 3/4" FHT X 3/4" FHT
  • Custom made cone washers are used with plastic ballcock nuts which have wings for hand tightening only
  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced inner core
  • Extra thick, specially molded, flat washers are used with brass nuts
  • Heavy duty sealing washers
  • Operating pressure: 200 psi
  • Thermoplastic hose
  • Threaded

PROFLO® 3/4 x 3/4 in. Washing Machine Stainless Steel Hose

PF149815

Length:

SPECIFICATIONS

End Connection 1
FHT
Length
60 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY