DESCRIPTION

PROFLO® 3/4 x 5/8 in. Brass Hose Adapter

PFXBMHE

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
Clean Bagged
No
End Connection 1
Hose Barb
End Connection 2
MHT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Size
5/8 in x 3/4 in
Type
Reducing