DESCRIPTION

  • Adjustable stainless steel hose clamp
  • Band and housing are 9/16" design 201-301 stainless steel
  • Made in the USA
  • Standard duty 5/16" hex head 410 stainless steel screw

PROFLO® 3-5/8 - 5-1/2 in. Stainless Steel Gear Clamp

PFSSHC6880

Manufacturer Part #: 6880

Fits Pipe Size:

3-5/8 in - 5-1/2 in

SPECIFICATIONS

Diameter
9/16 in
Fits Pipe Size
3-5/8 in - 5-1/2 in
Material
Stainless Steel
NSF Certified
No
Width
9/16 in

Print