DESCRIPTION

  • Bell Type
  • Chrome plated
  • Fits iron pipe or copper tube
  • Steel construction

PROFLO® 3/8 in. IPS Bell Escutcheon

PFBE1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
3/8 in
Material
Steel

Starting at
$1.06
EACH
  • QUANTITY