DESCRIPTION

  • Chrome plated
  • Fits chrome plated brass nipples or shower arms
  • Set screw style
  • Steel construction

Proflo® 3/8 in. Set Screw Cast Brass Escutcheon

PFSSE1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3/8 in
Material
Steel

Starting at
$8.86
EACH
  • QUANTITY