DESCRIPTION

  • Heavy duty reinforced PVC hose
  • Heavy duty sealing washers snap into place
  • Max operating pressure: 125 psi
  • Operating temperature: 33° F - 140° F

PROFLO® 3/8 x 1/2 in. Compression x FIP PVC Side Inlet

PFXVL5SN

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
12 in
Material
Plastic
Material Type
PVC
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/8 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS