DESCRIPTION

  • Connection: 3/8" comp x 1/2" FIP
  • Heavy duty reinforced PVC hose
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC and cUPC certified

PROFLO® 3/8 x 1/2 in. Compression x FIP PVC Sink Connector

PFX14602

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
Compression
End Connection 2
FIP
End Connections
Compression x FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
12 in
Material
Plastic
Material Type
PVC
Size
3/8 in x 1/2 in

Starting at
$4.39
EACH
  • QUANTITY

DOCUMENTS