DESCRIPTION

  • Connection: 3/8" Comp X 3/8" Comp
  • Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
  • Extra thick, specially molded, flat washers are used with brass nuts
  • Heavy duty sealing washers
  • Kit includes dishwasher connector and 2 elbows; PFMCECC and PFDE
  • Max operating pressure: 150 psi
  • Operating temperature: 33°F - 180°F

PROFLO® 3/8 x 3/8 in. Compression Dishwasher Connector With FHT Elbow

PFXSD6CET

Length:

72 in

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes
Length
72 in
Material
Stainless Steel

Starting at
$23.88
EACH
  • QUANTITY

DOCUMENTS