DESCRIPTION

  • Connection: 3/8" Comp X 3/8" Comp
  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Includes 3/8" MIP x 3/8" Comp Elbow
  • Max operating pressure: 150 psi
  • Operating temperature: 33° F - 180° F

PROFLO® 3/8 x 3/8 in. Stainless Steel Dishwasher Connector

PFSD6CN

Length:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
60 in
Material
Stainless Steel
Maximum Temperature
180

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS