DESCRIPTION

  • Pedestal leg sold separately

PROFLO® 3-Hole 4-Centerset Lavatory

PF5403

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Undermount
Material
Vitreous China
Overall Sink Size
21 in x 18 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY