DESCRIPTION

  • Blade handles
  • Ceramic cartridge
  • Flow rate: 1.5 gpm
  • Installation is 4" centerset
  • Polished Chrome
  • Spout height: 10"
  • Spout reach: 4"

PROFLO® 1.5 gpm 3-Hole Bar Faucet with Double Lever Handle

PFWSC1390

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI 9, ANSI A112.18.1M
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
6-5/8 in
Spout Reach
3-7/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$82.97
EACH
  • QUANTITY