DESCRIPTION

  • Ceramic cartridge
  • Flow rate: 1.5 gpm
  • Installation is 4" centerset
  • Metal wristblade handles
  • Polished Chrome

PROFLO® 3-Hole Centerset Lavatory Faucet with Double Wristblade Handle and Grid Drain

PFWSC1340G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M, ANSI A117.1
ASME Specifications
ASME A112.18.1 2011
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Wristblade
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
1-1/8 in
Spout Reach
3-3/4 in
Spout Swivel
25°
Trim Only
No
WaterSense Labeled
Yes
Width
10-3/4 in

Starting at
$78.49
EACH
  • QUANTITY