DESCRIPTION

  • Color-indexed caps on handles
  • Maximum deck thickness: 7/8"

PROFLO® 3-Hole Centerset Lavatory Faucet with Double Wristblade Handle

PFX3085

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME:A112.18.1-2011
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA:B125.1-11
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Wristblade
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
7-3/8 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes
Width
15-1/2 in

Starting at
$285.99
EACH
  • QUANTITY