DESCRIPTION

PROFLO® 3-Hole Lavatory Faucet with Double Knob Handle

PFWSC1040A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Acrylic
Handle Type
Knob
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
1-3/4 in
Spout Reach
3-11/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-7/16 in

Starting at
$44.52
EACH
  • QUANTITY

DOCUMENTS