• Cart

DESCRIPTION

  • Less pop-up
  • Metal wristblade handles

PROFLO® 3-Hole Lavatory Faucet with Double Wristblade Handle in Polished Chrome (Less Pop-Up)

PFWSC13405LCP

Color Finish

Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Wristblade
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
1-1/8 in
Spout Reach
3-3/4 in
Spout Swivel
25°
Trim Only
No
WaterSense Labeled
Yes
Width
10-3/4 in

$70.81
EACH

(Pricing is for Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment