DESCRIPTION

  • 1/2" IPS connections
  • 8" - 16" installation
  • Brass construction
  • Ceramic disc cartridges
  • Flow rate: 7.5 gpm
  • Max deck thickness: 1 9/16"
  • Meets ANSI:A112.18.1M
  • NSF 61 compliant
  • Requires PROFLO PF2870 series trim

PROFLO® 3-Hole Rough-In for Roman Tub Faucet

PF674163

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Brand Model Compatibility
Proflo 8 in - 16 in Center Faucets
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Connection Size
1/2 in
Flow Rate
7.5 gpm
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$113.6
EACH
  • QUANTITY