DESCRIPTION

PROFLO® 3-Hole Vitreous China Drop-In Lavatory Sink with 4 in. Centerset Faucet

PF22194

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Overall Sink Size
22 in X 19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY