• Cart

DESCRIPTION

  • High gloss and stain resistant surface
  • Mounting bracket included

PROFLO® Lisbon Valley 3-Hole Vitreous China Pedestal Lavatory Sink with 4 in. Centerset

PF4004

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Collection
Lisbon Valley
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Number of Holes
3 or 4 Hole
Overall Sink Size
24 in x 20 in x 26-1/2 in
Pedestal Only - FEI
No
Sink Bowl Size
20 in x 13-3/8 in x 8-1/8 in
Vessel Only - FEI
Yes

Starting at
$81.55
EACH
  • QUANTITY