DESCRIPTION

  • Ceramic disc cartridges with brass stems
  • Heavy duty 6" to 16" cast brass undermount faucet
  • Non-swivel spout
  • Wrist blade handles with color indexed caps

PROFLO® 3-Hole Widespread Commercial Kit with Double Wristblade Handle

PFXU3085

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-11
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
.5 gpm
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Spout Type
Gooseneck
Trim Only
No

Starting at
$285.11
EACH
  • QUANTITY