DESCRIPTION

  • Holes (Ea. End): 4
  • Steel plate straps

PROFLO® 3 in. 18 Gauge FHA Plate

PF919M

Length:

18 in

SPECIFICATIONS

Gauge
18
Length
18 in
Material
Steel
Width
3 in

Starting at
$2.94
EACH
  • QUANTITY