3 in. Backwater Valve Replacement Flapper

You last purchased this on
 
PROFLO®

3 in. Backwater Valve Replacement Flapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3 in. Backwater Valve Replacement Flapper

  • Fast #
  • Part #PFBWVFM
  • Item #3863585
  • Manufacturer Part #PFBWVFM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Used for backwater valve
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B73.1
ASME:
ASME A112.14.1-2003(R17)
Brand Model Compatibility:
PF42915 Backwater Valve
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Maximum Temperature:
371
Product Type:
Flapper
WaterSense Labeled:
No