DESCRIPTION

  • For PF9400 series tanks
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 3 in. Flush Valve Assembly for PROFLO/Mirabelle

PF9412FVPK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
WaterSense Labeled
No

Starting at
$28.11
EACH
  • QUANTITY