3 in. Industrial Test Plug

Part #PFETPM  |  Item #243301  |  Manufacturer Part #ETPM

$6.49 EACH
(Pricing is for 3 in)

Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Test plug with wing nut
  • Rubber
  • Fits iron or plastic pipe

Specifications

Application: Industrial

Diameter: 3 in

Length: 3-11/50 in

Material: Rubber

Number of Tools Included: 1

Size: 3 in

Tool Type: Test Plug

WaterSense Labeled: No