DESCRIPTION

  • Fits 1/4" hex nut
  • Replacement key for PROFLO log lighter valves
  • Zinc construction

PROFLO® 3 in. Log Lighter Key

PFP56A

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Length
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.25
EACH
  • QUANTITY

DOCUMENTS