3 in. Log Lighter Key Polished Brass

You last purchased this on
 
PROFLO®

3 in. Log Lighter Key Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3 in. Log Lighter Key Polished Brass

  • Fast #
  • Part #PFP56APB
  • Item #1145107
  • Manufacturer Part #P56AP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No kink hose-bibb
  • Bronze construction
  • Operating pressure: 25 - 125 psi
  • Fits 1/4" hex nut
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Length:
3 in
Material:
Zinc