3 in. Rubber 1-Piece Compression Gasket
3 in. Rubber 1-Piece Compression Gasket
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 2100-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Multi-tite design
- Neoprene construction
- 1-piece compression gasket
- Made in USA
- For use with hub and spigot cast iron pipe and fitting
Specifications
- ASTM:
- ASTM C-564
- Application:
- Residential
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Origin:
- Domestic
- WaterSense Labeled:
- No