PROFLO®
3 in. No-Hub Heavy Duty Coupling
Part #PFNHHMDCM | Item #1880450 | Manufacturer Part #6219Y6P
$11.50
EACH
(Pricing is for 3 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Heavy Duty
- 304 stainless steel shield with neoprene gasket
- 5/16" hex-head screw designed for 80 lbs. of installation torque
- 9/16" wide bands
- Used to connect no hub cast iron pipe
- Distinctive yellow shield
- Cast iron construction
- ASTM C-1540
- Made in USA
Documents
Specifications
ASTM Specifications: [ASTM C-1540, ASTM C1540-2018]
End Connection 1: No Hub
End Connection 2: No Hub
End Connections: No Hub
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Cast Iron
Schedule Class: Heavy Duty
Type: PFNHHMDCM
WaterSense Labeled: No