PROFLO®

3 in. PVC DWV Knockout Test Cap

Part #PF131M  |  Item #465673  |  Manufacturer Part #131M

$0.61 EACH
(Pricing is for 3 in)
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  100
  • Case:  500
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #PF131J | Item #465670 | Mfr. Part #131J

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.34 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 2 in

    Part #PF131K | Item #465672 | Mfr. Part #131K

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.41 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3 in

    Part #PF131M | Item #465673 | Mfr. Part #131M

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.61 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 4 in

    Part #PF131P | Item #465674 | Mfr. Part #131P

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.72 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment

Product Details

  • Plastic
  • Solvent welds to PVC or ABS pipe
  • High impact polystyrene construction

Specifications

Color Finish: White

Fits Pipe Size: 3 in

Material: Plastic

Type: PF131M