DESCRIPTION

  • Repair clamp designed to provide temporary leak protection.
  • Single long plated carriage bolt
  • Stainless steel clamp with neoprene gasket
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal
  • [Delete]

PROFLO® 3 in. Stainless Steel Repair Clamp

PFRCM

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM A-307
Fits Pipe Size
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3 in
Material
Stainless Steel
Material Type
304L
Maximum Temperature
180

Starting at
$14.04
EACH
  • QUANTITY