This product requires certification to purchase.

3 in. Heavy Duty No Hub Coupling

PROFLO®

3 in. Heavy Duty No Hub Coupling

  • Fast #
  • Part #PFINHCHDM
  • Item #7627592
  • Manufacturer Part #6219X6P
5 out of 5 Customer Rating
Brand image
PROFLO®

3 in. Heavy Duty No Hub Coupling

  • Fast #
  • Part #PFINHCHDM
  • Item #7627592
  • Manufacturer Part #6219X6P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The PROFLO import heavy-duty no-hub coupling conforms to CISPI 310 and ASTM C1540
  • Clamp type 304 AISI stainless steel
  • Screw type 300 Series AISI stainless steel 3/8" hex head / shoulder
  • Shield type 304 AISI stainless steel and corrugated with a thickness of 0.0008 in
  • Gasket made from an elastomeric compound that meets ASTM C-564
  • 4 clamps per coupling
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel, Rubber
Material Type
301, 305, Elastomer
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM C-564, ASTM C-1540
FM Approved
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889358658