DESCRIPTION

  • Centerset installation 4"
  • IPS connections: 1/2"
  • Less pop-up
  • Max deck thickness: 1-1/16"
  • Metal lever handles

PROFLO® 3 or 4-Hole Centerset Lavatory Faucet with Single Lever Handle (Less Pop-Up)

PFWSC3006

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-5/16 in
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$64.92
EACH
  • QUANTITY