DESCRIPTION

  • High gloss and stain resistant surface
  • Integral self-draining faucet deck
  • Mounting bracket included
  • Pedestal conceals all plumbing
  • Pedestal leg sold separately
  • Vitreous china with front overflow

PROFLO® Lisbon Valley 3 or 4-Hole Pedestal Lavatory Sink

PF4008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20 in x 13-3/8 in x 8-1/8 in
Center Size
8 in
Collection
Lisbon Valley
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 20 in x 26-1/2 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$79.91
EACH
  • QUANTITY