DESCRIPTION

  • Adjustable 6" - 12" centers
  • CSA certified
  • Ceramic disc cartridges
  • Complete rough-in and trim kit included
  • Extra long shank
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Porcelain lever handles
  • UPC/IAPMO listed

PROFLO® 3-Piece Double Lever Handle Roman Tub Faucet

PF7870

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CSA Certified
Yes
Center Size
6 in - 12 in
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
7-3/4 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY