3 x 1-1/2 in. 18 ga Steel Stud Guard
3 x 1-1/2 in. 18 ga Steel Stud Guard
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Steel construction
- Stud guards
Specifications
- Gauge (metal):
- 18 ga
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Stud Guard
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in