3 x 2 in. Cast Iron QuickConnect Closet Flange
PFCF Series 3 x 2 in. Cast Iron QuickConnect Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Notched and slotted
- Neoprene rubber gasket
- Quick Connect Series
- cUPC certified
- Cast iron construction
- Includes stainless steel nuts, bolts and washers
Documents
Specifications
- ASTM:
- ASTM A888-2018a
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B70-2012, CSA B70-2012 (R2016)
- Closet Flange Connection Type:
- Quick Connect
- Collection:
- PFCF Series
- Diameter - Outside:
- 1-5/16 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron
- Test Cap Included:
- No
- WaterSense Labeled:
- No