DESCRIPTION

  • Steel self-nailing safety plates

PROFLO® 3 x 5 in. Safety Nail Plate

PFSP5161003

Gauge:

16

SPECIFICATIONS

Gauge
16
Length
5 in
Material
Steel
Width
3 in

Starting at
$1.05
EACH
  • QUANTITY

DOCUMENTS