DESCRIPTION

Blind 300# Carbon Steel Flange

G300FFBF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Flange Type
Blind, Flat Face
Material
Carbon Steel
Pressure Class
300#