1-1/2 x 6 in. Brass Direct Connect Branch Tailpiece

You last purchased this on
 
PROFLO®

300 Series 1-1/2 x 6 in. Brass Direct Connect Branch Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

300 Series 1-1/2 x 6 in. Brass Direct Connect Branch Tailpiece

  • Fast #
  • Part #PFTPB304
  • Item #4055911
  • Manufacturer Part #PFTPB304
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fitting Size(s): 1-1/2 in x 1-1/2 in
  • End Connection Type: Direct Connect
  • Constructed from 22 gauge brass
  • 22 ga
  • Fits Pipe Size: 1-1/2"
  • Length: 6 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Application:
Residential
CSA Certified:
CSA B125.2-15
Collection:
300 Series
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Gauge (metal):
22 ga
Length:
6 in
MA Approved -:
Yes
Material:
Brass
Product Type:
Branch Tailpiece
WaterSense Labeled:
No