DESCRIPTION

PROFLO® 300# Weldneck Carbon Steel Raised Face Flange

P300RFWNF160B

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
3 in
Fitting Size 2
3 in
Flange Type
Raised Face, Weld Neck
IsAcceptableImage
Material
Carbon Steel
Pressure Class
300#
Schedule Class
160
Size
3 in x 3 in
Type
Straight