DESCRIPTION

  • Air is discharged upward away from bushes and shrubs
  • All controls are accessible by removing one service panel
  • Cabinet is powder painted for all-weather protection
  • Combination grille/motor mount secures the motor to the underside of the discharge grille
  • Conforms to ASTM A-105, ANSI B16.5
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Removable top grille provides access to the condenserfan motor and condenser coil
  • Single speed motor designed for low speed, quiet, energy-saving operation
  • The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation
  • The grille protects the motor windings and bearings from rain and snow

Weldneck 300# Carbon Steel Standard Flat Face Flange

G300FFWNF

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Flat Face, Weldneck
Material
Carbon Steel
Pressure Class
300#
Schedule Class
Standard