DESCRIPTION

  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • Type 301 nickel bearing stainless steel

PROFLO® Plomosa 31-3/4 x 20 in. Double Bowl Undercounter Left Hand Sink

PFUC907

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
13-1/2 in x 18 in x 10 in
CSA Certified
CSA B45.4-08
Collection
Plomosa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-3/4 in x 20-1/2 in
Right Bowl Size
14 in x 15-3/4 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
$337.55
EACH
  • QUANTITY