32 in. Grab Bar in Peened Stainless Steel
32 in. Grab Bar in Peened Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Residential, Commercial
- Base Plate Width:
- 3 in
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- Installation Type:
- Concealed Screw
- Length:
- 32 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- Projection:
- 1-1/2 in
- WaterSense Labeled:
- No