PROFLO®

32 in. Grab Bar in Satin

Part #PFGB32SF2  |  Item #4578904  |  Manufacturer Part #PFGB32SF2

$44.80 EACH
(Pricing is for 32 in)

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  4
  • Case:  12
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Screws: #10 x 2" self tapping stainless steel
  • Rated to 250 lb test load
  • Bar: 18 gauge, 304 stainless steel
  • Flange: 14 gauge, 304 stainless steel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Satin

Color Finish Category: Stainless Steel

Diameter: 1-1/2 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 32 in

Material: Stainless Steel

Material Type: 304

Mount Type: Wall

Type: PFGB32SF2

Weight Capacity: 250

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® 32 in. Grab Bar in Satin /$44.80