DESCRIPTION

  • 18 gauge stainless steel
  • Brushed satin
  • Includes mounting clips and paper template; digital templates available
  • Left bowl depth: 7 1/2"
  • Optional Accessories: Brass disposer flange and stopper: MB132974 or MB132978; Bottom grid, large: PFG1613; Bottom grid, small: PFG1411
  • Overall size: 32" x 20"
  • Right bowl depth: 9"
  • Sink strainer sold separately
  • Undercoated and padded for quiet operation

PROFLO® 32 x 18 in. 2-Bowl Right-Hand Undercounter Kitchen Sink

PFUO907R

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
32 in x 17 3/4 in x 9 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
32 in x 18 in
Right Bowl Size
32 in x 18 in x 8 1/2 in

Starting at
Call for Pricing
  • QUANTITY