DESCRIPTION

  • Removable skirt for 5' unit

PROFLO® 32 x 60 in. Tub and Shower with Left Hand Drain

PFSK60WH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Acrylic

Starting at
Call for Pricing
  • QUANTITY