DESCRIPTION

  • Removable skirt for 5' unit with access pane

PROFLO® 32 x 60 in. Tub and Shower with Right Hand Drain

PFSK60RPWH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Acrylic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS